Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, PNP, NO, QD
Mfr # IFS240
Zoro # G0528361
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IFS240
- Zoro # G0528361
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 60 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 3 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.250-1.375 (RSRS-522)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- IFM Rctngulr Proxmity Sensr, Capacitv, PNP/NPN (KD3500)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- EATON Proximity Sensor, Inductive, 30mm, NPN, NC (E57-30LE22-C1D)
- Ifm Sensors