Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, PNP, NC, QD
Mfr # IFS260
Zoro # G0527987
original price:
$48.39
6% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Product Information
- Brand Ifm
- MFR # IFS260
- Zoro # G0527987
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M12 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- WBOX HOLDUP BTN LCH DPDT 6 SCR (0E-HBLCHDD6T)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- Ifm Sensors