Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NPN, NC, QD
Mfr # IFS249
Zoro # G0528337
original price:
$33.28
7% off
new price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Product Information
- Brand Ifm
- MFR # IFS249
- Zoro # G0528337
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vinyl, 16-14AWG, PK100 (DV14-187B-C)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 8A (861HSSR208-DD)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PDT, 30 A, NEMA 1 (92251)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Proximity Sensor, Inductive, 1mm, NPN, NO (IE5123)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- Ifm Sensors