Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NO
Mfr # IF0311
Zoro # G7241665
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 140V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IF0311
- Zoro # G7241665
- UPC # 094720813712
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 62 mm |
Dimensions [mm] | M12 x 1 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 140V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/200 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A1B)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- IFM Proximity Sensor, Inductive, 10mm, NPN, NO (II7102)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- Ifm Proximity Sensors