Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NC
Mfr # IF0008
Zoro # G6933017
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Product Information
- Brand Ifm
- MFR # IF0008
- Zoro # G6933017
- UPC # 094720867036
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 91 mm |
Length (Straight Wireway) | 91 mm |
Dimensions [mm] | M12 x 1 / L = 71 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Brass White Bronze Coated, Length 91 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA, Description/Special Features Yellow LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE ANGLED FLUSH MOUNTED FACEPLATE, WHITE, 107713604 (M14AS-262)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- PICO Tool-Wire Tie, #0695PT (0695PT)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- IFM Cylindrical Distance Sensor (OID200)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IG7105)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- Ifm Sensors