Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 2mm, NC
Mfr # IF0006
Zoro # G7093615
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Product Information
- Brand Ifm
- MFR # IF0006
- Zoro # G7093615
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 92 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 92 mm |
Dimensions [mm] | M12 x 1 / L = 71.5 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 250V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Brass White Bronze Coated, Length 92 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA, Description/Special Features Red LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-3PS-BL)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- Ifm Sensors