Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 22mm, NO
Mfr # II0341
Zoro # G6415394
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Ifm
- MFR # II0341
- Zoro # G6415394
- UPC # 094720864295
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 72 mm |
Length (Straight Wireway) | 72 mm |
Dimensions [mm] | M30 x 1.5 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/70 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 72 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- Ifm Sensors