Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 15mm, PNP, NO
Mfr # IIS210
Zoro # G6725196
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IIS210
- Zoro # G6725196
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 70 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M30 x 1.5 / L = 70 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, C (XC-2)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PASS & SEYMOUR Timer Switch, On/Off Switch, 1, 5, 10, 20, 30, 60 min Time Setting, White (RT1WCCV4)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- TURCK 60MM 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI 5-G18-AZ3X)
- Ifm Proximity Sensors