Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 15mm, PNP, NO
Mfr # IIS204
Zoro # G7463574
original price:
$79.85
21% off
new price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IIS204
- Zoro # G7463574
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Dimensions [mm] | M30 x 1.5 / L = 50 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- IPOWER Short Period Repeat Cycle Intermittent Timer, 2-Pack, 2PK (GLTIMEREPEATX2)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- Ifm Sensors