Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 12mm, NO
Mfr # IG0345
Zoro # G6694624
original price:
$82.47
7% off
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IG0345
- Zoro # G6694624
- UPC # 094720806820
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 72 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 72 mm |
Dimensions [mm] | M18 x 1 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/90 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 72 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- IFM Rectangular Distance Sensors (O5D101)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO (IFS255)
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- Ifm Sensors