Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 10mm, PNP, NO
Mfr # IIT228
Zoro # G7141285
original price:
$84.99
5% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IIT228
- Zoro # G7141285
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 70 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M30 x 1.5 / L = 65 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 50 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA, Description/Special Features All Metal Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183TM)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2040A.12.03)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-6B19D8)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (23850112)
- IFM Proximity Sensor, Inductive, 10mm, NPN, NO (II7102)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS243)
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- Ifm Proximity Sensors