Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 15mm, PNP/NPN
Mfr # KI5086
Zoro # G7102252
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
- Output Mode NO/NC
Product Information
- Brand Ifm
- MFR # KI5086
- Zoro # G7102252
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 90 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 90 mm |
Dimensions [mm] | M30 x 1.5 / L = 90 |
Description
Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP/NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO/NC, IP Rating 65, 67, Case Material 316L Stainless Steel, Length 90 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 350A, 600V AC (A6K350R)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL5)
- Ifm Proximity Sensors