Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 12mm, PNP
Mfr # KG5066
Zoro # G6443787
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO/NC
Product Information
- Brand Ifm
- MFR # KG5066
- Zoro # G6443787
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 87 mm |
Length (Straight Wireway) | 87 mm |
Dimensions [mm] | M18 x 1 / L = 87 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO/NC, IP Rating 65, 67, Case Material PBT, Length 87 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C01A)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- Ifm Proximity Sensors