Shop All Proximity Sensors
Ifm
Proximity Sensor, 12mm, PNP, NO
Mfr # IFS212
Zoro # G5143932
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IFS212
- Zoro # G5143932
- UPC # 094720872689
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M12 x 1 / L = 70 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 3 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO (IFS255)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- MEAD 5-240V-AC 5-240V-DC PROXIMITY SENSOR (CS-6200R)
- Ifm Proximity Sensors