Shop All Pressure Switches
Ifm
Pressure Switch, (2) SPST, 0 to 1450 psi
Mfr # PK6222
Zoro # G7153036
original price:
$202.99
7% off
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With Air and Liquids
- Housing Material Stainless Steel
- Contact Form 2NO/2NC
- On Set Point 75 to 1450 psi
- Power Required 10 to 32V DC
Product Information
- Brand Ifm
- MFR # PK6222
- Zoro # G7153036
- UPC # 094720802938
- Country of Origin Romania
- Category Pressure Switches
Description
Pressure Switch, Range 0 to 1450 psi, Process Connection 1/4 in MNPT, Housing Material Stainless Steel, Wetted Materials 316L Stainless Steel, Compatible With Air and Liquids, Electrical Connection M12 Connector, Contact Form 2NO/2NC, Circuit Type Electronic PNP, AC Contact Rating Not Applicable, DC Contact Rating 0.5 A @ 9.6 to 32 V, NEMA Rating Not Rated, IP Rating IP67, Burst Pressure 14,500 psi, Operating Temp. Range 13 Degrees to 176 Degrees F, Off Set Point 50 to 1420 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Cartridge Fuse, TRS Series, 2A, Time-Delay, 600V, Cylindrical, 10 PK (TRS2R)
- ANTAIRA 75 Watt Series / 24 VDC / 3.2 Amps Industrial Single Output DIN Rail Power Supply (NDR-75-24)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QGXXXX)
- Ifm Switches