Shop All Level Sensors
Ifm
Point Level Sensor, 11 mm L Probe
Mfr # LMT110
Zoro # G208104606
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Capacitive
- Enclosure IP68; IP69K
- Switch Type PNP/NPN
- Manufacturers Warranty Length 5 yr
- Power Required 18 to 30V DC
Product Information
- Brand Ifm
- MFR # LMT110
- Zoro # G208104606
- Country of Origin Germany
- Category Level Sensors
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length (In.) | 11 mm |
Sensor Probe Length | 11 mm |
Probe length [mm] | 11 |
Description
Point Level Sensor, oil, powder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SENSOR TEMP AMBIENT YCAL (025-40273-008)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- INTERSTATE PNEUMATICS 0.718 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7330-12)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- IFM Level Sensor, G3/4 NPT (LR3000)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- ENDRESS HAUSER Liquicap M Capacitance 171Psi 12-30V-Dc Other Level Sensors And Transmitter (FMI51-P1KTDJB5D1A)
- Ifm Sensors