Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rt Angle, Thru-Beam
Mfr # OGE280
Zoro # G6614702
original price:
$67.86
13% off
new price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Product Information
- Brand Ifm
- MFR # OGE280
- Zoro # G6614702
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Length | 35.40mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Wave length [nm] | 662 |
Dimensions [mm] | 52.6 x 19 x 36 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 20 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (6ECD9)
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- Ifm Photoelectric Sensors