Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Right Angle, Diffuse
Mfr # OGH581
Zoro # G7173731
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Product Information
- Brand Ifm
- MFR # OGH581
- Zoro # G7173731
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Length | 35.40mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Min. Object Size | 13mm dia Light Spot |
Max. light spot diameter [mm] | 13 |
Wave length [nm] | 645 |
Light spot dimensions refer to | at maximum range |
Dimensions [mm] | 52.6 x 19 x 35.6 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 200 mm, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0041)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE280)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- Ifm Sensors