Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rectangl, Reflective
Mfr # O5P500
Zoro # G6491423
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC
- Width 18.20mm
Product Information
- Brand Ifm
- MFR # O5P500
- Zoro # G6491423
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.20mm |
Depth | 70.30mm |
Height - Rectangular Photoelectric Sensor | 47 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Length | 46.80mm |
Min. Object Size | 250mm dia Light Spot |
Depth - Rectangular Photoelectric Sensor | 70 mm |
Light spot dimensions refer to | at maximum range |
Wave length [nm] | 624 |
Max. light spot diameter [mm] | 250 |
Dimensions [mm] | 56 x 18.2 x 46.8 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 10 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 60A, 500V AC, Non-Indicating (A50QS60-4)
- ANDERSON POWER PRODUCTS SB350 CONN 3/0 GRAY (6320G5)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE280)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- Ifm Photoelectric Sensors