Ifm

Photoelectric Sensor, Cylindrical, Diffuse


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 67
  • Operating Mode - Photoelectric Sensor Dark On
  • Max. Load Current 180 mA
  • Operating Frequency 25 Hz
  • Standards CE Approval
See all product information

Product Information

Dimensions

Min. Object Size 169mm dia Light Spot
Diameter - Cylindrical Photoelectric Sensor 18 mm
Length - Cylindrical Photoelectric Sensor 86 mm
Wave length [nm] 880
Max. light spot diameter [mm] 169
Dimensions [mm] M18 x 1 / L = 76
Light spot dimensions refer to at maximum range

Details

Item Cylindrical Photoelectric Sensor
IP Rating 67
Operating Mode - Photoelectric Sensor Dark On
Max. Load Current 180 mA
Operating Frequency 25 Hz
Standards CE Approval
Operating Temp. Range -25 Degrees to 80 Degrees C
Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC
Light Source Infrared LED
Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector
Sensing Method - Cylindrical Photoelectric Sensor Diffuse
Circuit Type - Cylindrical Photoelectric Sensor AC
Body Material PBT
NEMA Rating Not Rated
Max. Sensing Distance - Cylindrical Photoelectric Sensor 600 mm
Features PMMA Lens
Function principle Diffuse reflection sensor
Range [mm] 1...600; (white paper 200 x 200 mm 90% remission)
Permanent current rating of switching output DC [mA] 90; (180 (...40°C))
Permanent current rating of switching output AC [mA] 90; (180 (...40°C))
Thread designation M18 x 1
Connection Connector: 1 x 1/2"; coding: C
Protection IP 67
Required protection miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Max. leakage current [mA] 1.7
Frequency AC [Hz] 47...63
Reverse polarity protection no
Max. voltage drop switching output DC [V] 8
Overload protection no
Switching frequency AC [Hz] 25
Type of light infrared light
Range adjustable yes
Switching frequency DC [Hz] 25
Housing threaded type
Max. voltage drop switching output AC [V] 8
Ambient temperature [°C] -25...80
Operating voltage [V] 20...250 AC/DC
EMC EN 60947-5-2 EN 55011 class B
Output function dark-on mode
Minimum load current [mA] 5
Items supplied lock nuts: 2 x
Lens material PMMA
Short-time current rating of switching output [mA] 600; (20 ms / 0,5 Hz)
Protection class II
Materials PBT
MTTF [years] 338
Short-circuit proof no
Ambient temperature [°C] -25...80

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 600 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.