Shop All Encoder Accessories
Ifm
M12 Shielded Cable, 8 Pins, 5.0m L
Mfr # E12403
Zoro # G7116369
original price:
$68.09
6% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Encoder
- Material Polyurethane
- Number of Pins 8
- Length 5.0 m
- Finish Smooth
Product Information
- Brand Ifm
- MFR # E12403
- Zoro # G7116369
- Country of Origin Poland
- Category Encoder Accessories
Dimensions
Length | 5.0 m |
Details
Item | M12 Shielded Cable |
For Use With | Encoder |
Material | Polyurethane |
Number of Pins | 8 |
Finish | Smooth |
Description
M12 Shielded Cable, Number of Pins 8, Material Polyurethane, Finish Smooth, Length 5.0 m, For Use With Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Unit Heater Motor, 208V (3900-0361-002)
- PARKER Hydraulic Spin-on Filter, 25 micron, Cellulose (12AT125CBPCN12H)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- COXREELS Gear Guard for 1195 Series (8176)
- IFM Measuring Wheel, Rubber, Dia. 159.2mm (E60076)
- RED LION CONTROLS Encoder Accessories (MP62TA00)
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- LUCAS SCHAEVITZ Displacement Sensor Linear Encoders And Lvdt (PCA-116-100)
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- MACRO SENSORS Linear Position Sensor Linear Encoders And Lvdt (HSAR-750-10000)
- Ifm Motor Supplies