Shop All Rotary Encoders
Ifm
M12 Shielded Cable, 8 Pins, 2.0m L
Mfr # E12402
Zoro # G6641525
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Finish Smooth
- Number of Pins 8
- Length 2.0 m
- For Use With Encoder
Product Information
- Brand Ifm
- MFR # E12402
- Zoro # G6641525
- Country of Origin Poland
- Category Rotary Encoders
Dimensions
Length | 2.0 m |
Details
Item | M12 Shielded Cable |
Material | Polyurethane |
Finish | Smooth |
Number of Pins | 8 |
For Use With | Encoder |
Description
M12 Shielded Cable, Number of Pins 8, Material Polyurethane, Finish Smooth, Length 2.0 m, For Use With Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6308 2RS1 C3 HT51)
- SMC Regulator, 1/4" NPT Port Gauge, 20 Size (AR20-N02E-Z-B)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- D&D 61" Outside Length, 2/3" Top Width, 1 Ribs (BX58)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60022)
- SICK ENCODER, ATM60A1L12X12 (1030007)
- Ifm Motor Supplies