Shop All Level Sensors
Ifm
Level Sensor, G3/4 NPT, 2x NO/NC
Mfr # LR7000
Zoro # G6897265
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 63 in
- Mounting G3/4
- Accuracy +/-7 mm
- Resolution 5 mm
- Overall Length 2.5 in
Product Information
- Brand Ifm
- MFR # LR7000
- Zoro # G6897265
- Country of Origin Romania
- Category Level Sensors
Dimensions
Overall Length | 2.5 in |
Height | 3.4 in |
Overall Dia. | 1.96 in |
Width | 2.4 in |
Stem Length | 63 in |
Probe length L [mm] | 100...1600 |
Float Diameter | 1/4 in |
Connection Size | 3/4 in |
Description
Electronic Level Sensor, Product Type Guided Wave Radar, Connection Size 3/4 in, For Media Type Oils, Water, Body Material Stainless Steel, Accuracy +/-7 mm, Range 63 in, Stem Length 63 in, Operating Pressure - Maximum 232 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP67, Float Diameter 1/4 in, Number of Outputs - Digital 2, Float Length Not Applicable, Output Wire Configuration 4-Wire, Probe Type Rod, Overall Length 2.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- IFM Point Level Sensor, 113 mm L (LMT100)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- IFM Point Level Sensor, 255 mm L (LMT104)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1S6)
- Ifm Sensors