Shop All Power Strips
Ifm
IO-Link Master, 8 Inputs, 20 to 30VDC
Mfr # AL1120
Zoro # G008168082
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application I/O Modules for Field Applications
- Housing Material Polyamide
- Standards CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EN 61000-6-2, EN 61000-6-4, UKCA
- Operating Voltage 20 to 30V DC
- Number of Digital Inputs 8
Product Information
- Brand Ifm
- MFR # AL1120
- Zoro # G008168082
- Country of Origin Poland
- Category Power Strips
Description
IO-Link Master, Application I/O Modules for Field Applications, Communication Interface Ethernet, IO-Link, Current Consumption 3,900 mA, Electrical Connection Type M12 Connector, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 8, Number of Digital Outputs 4, Operating Voltage 20 to 30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- POWER FIRST Outlet Strip, 15A, 10 Outlet, 48 in., Gray (5HN11)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- SOUTHWIRE Plugs, 6 Outlet Plastic Pwr Switch w/ CB Reset Button was 04622 (041402-88-01)
- Ifm Power Strips