Shop All Programmable Controller Accessories
Ifm
IO-Link Master, 16 Inputs, 20 to 30VDC
Mfr # AL1122
Zoro # G308168416
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application I/O Modules for Field Applications
- Standards CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EN 61000-6-2, EN 61000-6-4, UKCA
- Minimum Ambient Temperature -25 Degrees C
- IO-Link Revision 1.1
- Operating Voltage 20 to 30V DC
Product Information
- Brand Ifm
- MFR # AL1122
- Zoro # G308168416
- Country of Origin Poland
- Category Programmable Controller Accessories
Description
IO-Link Master, Application I/O Modules for Field Applications, Communication Interface Ethernet, IO-Link, Current Consumption 3,900 mA, Electrical Connection Type M12 Connector, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 16, Number of Digital Outputs 8, Operating Voltage 20 to 30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- K-TOOL INTERNATIONAL Black Wire Tie, 50 Lb Tensile 100/Pk, 7" (KTI78070)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- IFM AS Interface power distributor (E70588)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- IFM Flat cable splitter (E70581)
- IFM IO-Link Configuration Kit (ZZ1060)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- GE Et-16 Indicating 48V 200Ohm Pilot Light (0116B6708G2)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- Ifm Programmable Logic Controls (PLC)