Shop All Proximity Sensors
Ifm
Inductive Proximity Sensor, 45 mm L
Mfr # IFT203
Zoro # G107877656
original price:
$153.00
20% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36 V DC
- Proximity Sensor Output Circuit Type PNP
- Output Mode NO
- Proximity Sensor Diameter 12 mm
Product Information
- Brand Ifm
- MFR # IFT203
- Zoro # G107877656
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 45 mm |
Dimensions [mm] | M12 x 1 / L = 45 |
Description
Inductive Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 36 V DC, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection M12 Connector, Output Mode NO, IP Rating 68, 69, Case Material Stainless Steel, Length 45 mm, Operating Temp. Range 0 Degrees to 100 Degrees C, Description/Special Features Gold Plated Contacts, Increased Sensing Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- QUICKCABLE Fusion Dual Wire, 1/0 (141307-2001)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- PEPPERL FUCHS INDUCTIVE SENSORS DC (NBN4-12GM50-E0-10M)
- Ifm Sensors