Shop All Ultrasonic Flow Meters
Ifm
Flowmeter, 1/2" NPT DN15,232 psi
Mfr # SD6501
Zoro # G207967448
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material 1.4301/304 Stainless Steel; 1.4305/303 Stainless Steel; 2.0401 (Brass/CW614N); FKM; Galvanized 1.5523 Steel; PBT+PC-GF30; Polybutylene Terephthalate; PPS GF40
- Standards CE, CRN, cULus Listed, DIN EN 60947-5-9, DIN EN 68000-2-6, EAC, IEC 61131-9 CDV, IO-Link, UKCA
- Wetted Materials 1.4301/304 Stainless Steel, 1.4305/303 Stainless Steel, Acrylate, Al2O3 Ceramics, Ceramics Glass Passivated, FKM, PPS GF40
- Display Type Digital/Analog
- Operating Voltage 18 to 30V DC
Product Information
- Brand Ifm
- MFR # SD6501
- Zoro # G207967448
- Country of Origin Germany
- Category Ultrasonic Flow Meters
Dimensions
Process Connection Type and Size | 1/2 in NPT DN15 |
Details
Item | Industrial Flowmeter |
Housing Material | 1.4301/304 Stainless Steel; 1.4305/303 Stainless Steel; 2.0401 (Brass/CW614N); FKM; Galvanized 1.5523 Steel; PBT+PC-GF30; Polybutylene Terephthalate; PPS GF40 |
Standards | CE, CRN, cULus Listed, DIN EN 60947-5-9, DIN EN 68000-2-6, EAC, IEC 61131-9 CDV, IO-Link, UKCA |
Wetted Materials | 1.4301/304 Stainless Steel, 1.4305/303 Stainless Steel, Acrylate, Al2O3 Ceramics, Ceramics Glass Passivated, FKM, PPS GF40 |
Display Type | Digital/Analog |
Operating Voltage | 18 to 30V DC |
Minimum Pressure | -15 psi |
For Gas Type | Compressed Air |
Pressure Measuring Range | -15 to 232 psi |
Protection Features | IP65, IP67, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection |
Compatible Gases | Compressed Air |
Electrical Connection Type | M12 Connector |
Minimum Ambient Temperature | 32 Degrees F |
Measurement Functions | Flow Rate, Medium Temperature, Pressure |
Electrical Design | PNP/NPN |
Maximum Pressure | 232 psi |
Resolution | 0.05 scfm, 0.2 ft/s, 2 scfh |
Flow Rate Measuring Range | 0.15 to 44.15 scfm, 1 to 327.4 ft/s, 8 to 2648 scfh |
Process Connection | 1/2 in NPT DN15 |
Number of Outputs | 1 (Analog); 2 (Digital) |
Output Signal | Analogue, Pulse, Switching |
Maximum Ambient Temperature | 140 Degrees F |
Description
Industrial Flowmeter, Compatible Gases Compressed Air, Display Type Digital/Analog, Electrical Connection Type M12 Connector, Electrical Design PNP/NPN, Flow Rate Measuring Range 0.15 to 44.15 scfm, 1 to 327.4 ft/s, 8 to 2648 scfh, For Gas Type Compressed Air, Housing Material 1.4301/304 Stainless Steel; 1.4305/303 Stainless Steel; 2.0401 (Brass/CW614N); FKM; Galvanized 1.5523 Steel; PBT+PC-GF30; Polybutylene Terephthalate; PPS GF40, Maximum Ambient Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 200 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-200-psi)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- TIF INSTRUMENTS Combustible Gas Detector (TIF8900)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU46)
- DWYER INSTRUMENTS Rma-42-Ssv (RMA-42-SSV)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-BV)
- DYNASONICS Dedicated Doppler Ultrasonic meter (DDFXD2-ENNA-NN)
- BROOKS INSTRUMENT 0108Lpm 14In Npt Variable Area Flow Meter (1110-01F1G1A)
- SWAGELOK 06565Gph 14In Npt Variable Area Flow Meter (VAF-G2-A4S-1-0-Z)
- MATHESON 0-65MM VARIABLE AREA FLOW METER (MJ11Y001J002 LDSF6034)
- Ifm Ultrasonic Flow Meters