Shop All Flowmeters
Ifm
Flow Meter, 1" NPT, 0.10-26.40 gpm
Mfr # SM8601
Zoro # G7823159
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type NPT
- Seal Material Stainless Steel
Product Information
- Brand Ifm
- MFR # SM8601
- Zoro # G7823159
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Manufacturer Warranty Length | 5 yr |
Description
Flowmeter, Product Type Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-2.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid, 11/16 In. (22A623)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- POND BOSS Water Spitter/Planter, Watering Can, Slvr (52597)
- IFM Flow Meter, Magnetic, 13.2 GPM (SM7001)
- IFM Flowmeter, LED, 1/2" BSP, 16 bar, 110" L (SM6100)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, Magnetic, 80 GPM (SM9001)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- DWYER INSTRUMENTS Flowmeter, 650 CcMin Water (VFA-32-SSV)
- Ifm Flowmeters