Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 6.0mm/9.5mm
Mfr # E60207
Zoro # G6641796
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Encoder
- Includes Clamp Connection
- Finish Smooth
- Number of Pins 0
- Material Aluminum
Product Information
- Brand Ifm
- MFR # E60207
- Zoro # G6641796
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Depth | 32.0 mm |
Dia. | 25.0 mm |
Details
Item | Flexible Coupling |
For Use With | Encoder |
Includes | Clamp Connection |
Finish | Smooth |
Number of Pins | 0 |
Material | Aluminum |
Bore | 6.0mm/9.5mm |
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/9.5mm, Material Aluminum, Finish Smooth, Dia. 25.0 mm, Depth 32.0 mm, For Use With Encoder, Includes Clamp Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN UC207-104D1, Ball Insert Bearing 125 In Id X 28346 In Od X 1689 In W Set Screw (UC207-104D1)
- D&D 37" Outside Length, 2/3" Top Width, 1 Ribs (BX34)
- DYNABRADE Drive Wheel (40375)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60022)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- Ifm Motor Supplies