Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 6.0mm/6.0mm
Mfr # E60063
Zoro # G6641750
original price:
$39.99
10% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pins 0
- Finish Smooth
- Dia. 19.0 mm
- Depth 22.0 mm
Product Information
- Brand Ifm
- MFR # E60063
- Zoro # G6641750
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Dia. | 19.0 mm |
Depth | 22.0 mm |
Details
Item | Flexible Coupling |
Material | Aluminum |
Number of Pins | 0 |
Finish | Smooth |
For Use With | Encoder |
Includes | Adjusting Screws |
Bore | 6.0mm/6.0mm |
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/6.0mm, Material Aluminum, Finish Smooth, Dia. 19.0 mm, Depth 22.0 mm, For Use With Encoder, Includes Adjusting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1250 (11M1250)
- PRIMEFIT 1/2-in. Push to Connect STRAIGHT Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212S-4)
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60022)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- Ifm Motor Supplies