Shop All Programmable Controller Accessories
Ifm
Flat cable splitter
Mfr # E70581
Zoro # G103528705
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convert To AS-i Flat Cable
- Connector Style Y-Style
- Convert From AS-i Flat Cable
- Maximum Operating Temperature 75 Degrees C
- Contact Plating Gold
Product Information
- Brand Ifm
- MFR # E70581
- Zoro # G103528705
- Country of Origin Viet Nam
- Category Programmable Controller Accessories
Dimensions
Overall Length | 40.5 mm |
Details
Item | Flat Cable Splitter |
Convert To | AS-i Flat Cable |
Connector Style | Y-Style |
Convert From | AS-i Flat Cable |
Maximum Operating Temperature | 75 Degrees C |
Contact Plating | Gold |
Description | AS-Interface Flat Cable Splitter |
IP Rating | IP67 |
Minimum Operating Temperature | -25 Degrees C |
Application | Industrial |
Connector Material | PBT |
Current Rating | 8 A |
Description
Flat Cable Splitter, Connector Style Y-Style, Mounting Type Cable Mount, Convert From AS-i Flat Cable, Convert To AS-i Flat Cable, Description AS-Interface Flat Cable Splitter, Current Rating 8 A, Connector Material PBT, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 40.5 mm, Application Industrial, Contact Plating Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, 6-3/4 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80017)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Black Finsih (S1FP15BL)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM IO-Link Configuration Kit (ZZ1060)
- IFM AS Interface power distributor (E70588)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- IRIS Flame Monitoring Signal Processor Other Plc And Dcs Module (700DC)
- Ifm Programmable Logic Controls (PLC)