Shop All Rotary Encoders
Ifm
Fastening Clamp, For Encoder, 12.0mm L
Mfr # E60041
Zoro # G6641595
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Length 12.0 mm
- Number of Pins 0
- Material Steel
- For Use With Encoder
Product Information
- Brand Ifm
- MFR # E60041
- Zoro # G6641595
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Length | 12.0 mm |
Details
Item | Fastening Clamp |
Finish | Smooth |
Number of Pins | 0 |
Material | Steel |
For Use With | Encoder |
Description
Fastening Clamp, Number of Pins 0, Material Steel, Finish Smooth, Length 12.0 mm, For Use With Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 In. Needle Nozzle (13X061)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP2699)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x1-3/8)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60022)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- IFM Encoder, Output A, B, Z, Stainless, 54mm D (RUP500)
- ELECTRO-SENSORS Rotary Shaft Encoder 3/8In 2-28V-Dc Rotary Encoder (380-STD)
- Ifm Rotary Encoders