Shop All Level Sensors
Ifm
Electronic Level Sensor3/4 In NPT
Mfr # LR3300
Zoro # G6809984
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 3/4 in NPT
- Range 63 in
- Accuracy +/-7 mm
- Resolution 5 mm
- Overall Length 2.5 in
Product Information
- Brand Ifm
- MFR # LR3300
- Zoro # G6809984
- Country of Origin Romania
- Category Level Sensors
Dimensions
Overall Length | 2.5 in |
Width | 2.4 in |
Height | 3.4 in |
Overall Dia. | 1.96 in |
Stem Length | 63 in |
Probe length L [mm] | 100...1600 |
Float Diameter | 1/4 in |
Connection Size | 3/4 in |
Description
Electronic Level Sensor, Product Type Guided Wave Radar, Connection Size 3/4 in, For Media Type Water, Connection Type NPT, Body Material Stainless Steel, Accuracy +/-7 mm, Range 63 in, Stem Length 63 in, Operating Pressure - Maximum 232 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP67, Number of Outputs - Analog 1, Float Diameter 1/4 in, Number of Outputs - Digital 1, Float Length Not Applicable, Output Wire Configuration 4-Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 NO and 4 NC contacts, 110/120 VAC 50/60 Hz coil (8501XO44V02)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- IFM Level Sensor, G3/4 NPT (LR3000)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Point Level Sensor, 113 mm L (LMT100)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- Ifm Level Sensors