Shop All Pressure Switches
Ifm
Digital Pressure Switch, SPST, 0 to 363 psi
Mfr # PN4223
Zoro # G6425964
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 13 Degrees to 176 Degrees F
- On Set Point 4 to 363 psi
- Off Set Point 2 to 362 psi
- Power Required 45 to 65 Hz, 90 to 250V AC
- Process Connection 1/4 in FNPT
Product Information
- Brand Ifm
- MFR # PN4223
- Zoro # G6425964
- UPC # 094720828617
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Overall Depth | 1.06 in |
Overall Width | 1.34 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4.72 in |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 363 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 4 to 363 psi, Off Set Point 2 to 362 psi, Burst Pressure 5,075 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR, Amps: 20 A (CBL-MC4-15)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATQR4)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 14 to 24 psi, Standard Action (76072-B00000150-01)
- Ifm Switches