Shop All Pressure Switches
Ifm
Digital Pressure Switch, SPST, 0 to 14.5 psi
Mfr # PN4227
Zoro # G7180774
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Off Set Point 0.1 to 14.5 psi
- Circuit Type Triac
- Housing Material Stainless Steel
- IP Rating IP65
- Power Required 45 to 65 Hz, 90 to 250V AC
Product Information
- Brand Ifm
- MFR # PN4227
- Zoro # G7180774
- UPC # 094720821625
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Overall Height | 4.72 in |
Overall Width | 1.34 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 1.06 in |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 14.5 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 0.1 to 14.6 psi, Off Set Point 0.1 to 14.5 psi, Burst Pressure 430 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2410GQRLP)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504GNK)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- Ifm Switches