Shop All Proximity Sensors
Ifm
Cylindrical Proximity Sensor, 30mmD, 72mmL
Mfr # II5742
Zoro # G9990075
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Ifm
- MFR # II5742
- Zoro # G9990075
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 72 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 72 mm |
Dimensions [mm] | M30 x 1.5 / L = 72 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 250 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 72 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA, Includes (2) Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-1A426 PLUG CAP (31-1A426)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V04)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SF2)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- Ifm Proximity Sensors