Shop All Proximity Sensors
Ifm
Cylindrical Proximity Sensor, 12mmD, 45mmL
Mfr # IFS200
Zoro # G9990093
original price:
$46.65
8% off
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 2 Wire PNP/NPN
- Output Mode NO
Product Information
- Brand Ifm
- MFR # IFS200
- Zoro # G9990093
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 45 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M12 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 2 Wire PNP/NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -13 Degrees to 167 Degrees F, Max. Current Load 100mA, Includes (2) Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- EATON WIRING DEVICES WIU-1W WHT SINGLE GANG WEATHERPROOF COVER (WIUX-1W)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- IFM Proximity Sensor, Inductive, 10mm, NPN, NO (II7102)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- IFM 10-30V-Dc Proximity Sensor (IGS233 IGK3012-BPKG/US-104)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- Ifm Proximity Sensors