Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 5 Pin, Receptacle, Female
Mfr # EVT001
Zoro # G7466532
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Jacket Color Orange
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- End 1 Thread M12
Product Information
- Brand Ifm
- MFR # EVT001
- Zoro # G7466532
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Orange, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- IFM Ecomot 400 5M 250V-Ac Cordset Cable (EVT001)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- IFM M12 Sensor 10M Cordset Cable (EVW006)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- Ifm Sensors