Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 5 Pin, Receptacle, Female
Mfr # EVC012
Zoro # G7056637
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1 m
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- End 2 Number of Pins 4
Product Information
- Brand Ifm
- MFR # EVC012
- Zoro # G7056637
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 120V (782XBXM4L-120A)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- AAON Standard Room Sensor wOverride Adjust (ASM01643)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- Ifm Sensor Cordsets & Receptacles