Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 5 Pin, Receptacle, Female
Mfr # EVC011
Zoro # G6484572
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 ft
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- End 2 Number of Pins 4
Product Information
- Brand Ifm
- MFR # EVC011
- Zoro # G6484572
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 ft |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- ALLEN BRADLEY Output Module 1769OF8C (1769-OF8C)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- IFM Ecomot 400 Sensor 250V-Ac Cordset Cable (EVC001 ADOGH040MSS0002H04)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- Ifm Sensors