Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 3 Pin, Receptacle, Female
Mfr # E18215
Zoro # G6673441
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 300 V AC, 300 V DC
- End 1 Thread 1/2"-20
Product Information
- Brand Ifm
- MFR # E18215
- Zoro # G6673441
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards UL and cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- Ifm Sensors