Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 3 Pin, Receptacle, Female
Mfr # E18214
Zoro # G8521107
original price:
$19.19
9% off
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 300 V AC, 300 V DC
- End 1 Thread 1/2"-20
Product Information
- Brand Ifm
- MFR # E18214
- Zoro # G8521107
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards UL and cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- Ifm Sensors