Shop All USB Cables
Iessentials
Charge and Sync Braided 10 ft. Lightning to USB Cable (White)
Mfr # IEN-BC10L-WT
Zoro # G0257373
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Cable Type Lightning/USB; Lightning
- Color White
- For Use With iPod, iPhone, iPad
- Features Charging, Reversible
Product Information
- Brand Iessentials
- MFR # IEN-BC10L-WT
- Zoro # G0257373
- UPC # 758302166886
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Details
Cable Type | Lightning/USB; Lightning |
Color | White |
For Use With | iPod, iPhone, iPad |
Features | Charging, Reversible |
Cable Connector Type | USB |
Product Type | Data Transfer Cable |
Description
Need a cord to charge and sync your Apple devices? This white 10 ft. Charge and Sync Braided Lightning to USB Cable from iEssentials will keep your Apple devices powered up. Sync and connect through any USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Ac090s3pine AC Adapter (AC090S3PINE AC ADAPTER DELL)
- EREPLACEMENTS Rep Bat 133 For Apc Rbc133 (SLA133-ER)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- IESSENTIALS Charge and Sync Braided 10 ft. USB-C to USB-A Cable (Gray) (IEN-BC10C-GRY)
- IESSENTIALS Charge and Sync Braided 10 ft. Micro USB to USB Cable (Black) (IEN-BC10M-BK)
- IESSENTIALS Charge and Sync Braided 6 ft. USB-C to USB-A Cable (White) (IEN-BC6C-WT)
- SKILLEDPOWER USB-C Type-C Port Blocker with Removal Tool - Protects Your Device - Black (SK3572334)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5459)
- DEWALT Usb Worksite Charger 2P (131 0849 DW2)
- Iessentials USB Cables