Shop All Stretch Wrap
Idl Packaging
Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK2
Mfr # F-51-2
Zoro # G6618596
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extended Handle
- Width 5"
- Length 1000'
- Color Clear
- Thickness 80 Guage
Product Information
- Brand Idl Packaging
- MFR # F-51-2
- Zoro # G6618596
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000' |
Size | 5" |
Core Size | 1" |
Overall Width | 6 |
Overall Height | 12 |
Overall Length | 6 |
Details
Features | Extended Handle |
Color | Clear |
Thickness | 80 Guage |
Material | LLDPE |
Stretch Wrap Style | Cast |
Film Grade | Hand Stretch |
For Use With | Pallets wrapping |
Weight | 3 |
Description
Ideal for bundling and wrapping light and medium weight items
Strong self-adhesive makes it a good alternative to strapping, tape, twine and wire
5" - Width; 1000' - Length: 80 gauge - Thickness
Strong self-adhesive makes it a good alternative to strapping, tape, twine and wire
5" - Width; 1000' - Length: 80 gauge - Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Shredder Bags, 15.8 gal Capacity, PK50, 50PK (TR22403-CC)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7532)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK12 (F-31-12)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- Idl Packaging Stretch Wrap