Shop All Stretch Wrap
Idl Packaging
Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12
Mfr # F-51-12
Zoro # G6618526
product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Extended Handle
- Width 5"
- Length 1000'
- Color Clear
- Thickness 80 Guage
Product Information
- Brand Idl Packaging
- MFR # F-51-12
- Zoro # G6618526
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000' |
Core Size | 1" |
Overall Length | 12 |
Overall Width | 12 |
Size | 5" |
Overall Height | 12 |
Details
Features | Extended Handle |
Color | Clear |
Thickness | 80 Guage |
Material | LLDPE |
For Use With | Pallets wrapping |
Weight | 16 |
Film Grade | Hand Stretch |
Stretch Wrap Style | Cast |
Description
Ideal for bundling and wrapping light and medium weight items
Strong self-adhesive makes it a good alternative to strapping, tape, twine and wire
5" - Width; 1000' - Length: 80 gauge - Thickness
Strong self-adhesive makes it a good alternative to strapping, tape, twine and wire
5" - Width; 1000' - Length: 80 gauge - Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Flammable Solid - 4", 4" x 4", Red/White/Black, 500/Roll (DL5130)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- ADIROFFICE Large File Pivot Wall Rack for Blueprints, White (ADI617-WHI)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 3 3/4" x 1 7/8", Blue, 100/Case (G14033A)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK8 (F-51-8)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK2 (F-51-2)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- GOODWRAPPERS Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case (GOOD60601PK)
- Idl Packaging Stretch Wrap