Shop All Stretch Wrap
Idl Packaging
Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2
Mfr # F-31-2
Zoro # G6619786
product price: $25.19
/pk 2, $12.60/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable Handle
- Width 3"
- Length 1000'
- Color Clear
- Thickness 80 Guage
Product Information
- Brand Idl Packaging
- MFR # F-31-2
- Zoro # G6619786
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000' |
Overall Height | 12 |
Overall Width | 6 |
Size | 3" |
Core Size | 3" |
Overall Length | 6 |
Details
Features | Reusable Handle |
Color | Clear |
Thickness | 80 Guage |
Material | LLDPE |
For Use With | Pallets wrapping |
Weight | 3 |
Stretch Wrap Style | Cast |
Film Grade | Hand Stretch |
Description
Ideal for bundling and wrapping light and medium weigh items
Great self-adhesive makes it alternative to strapping, tape, twine and wire
3" width; 1000 feet length; 80 gauge thickness
Great self-adhesive makes it alternative to strapping, tape, twine and wire
3" width; 1000 feet length; 80 gauge thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK2 (F-51-2)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK8 (F-51-8)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- Idl Packaging Stretch Wrap