Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 3/4", Open, Snap-On, PK100
Mfr # ST-O-34-M
Zoro # G6618903
original price:
$31.37
14% off
new price: $26.89
/pk 100, $0.27/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 3/4"
- Material Steel
- Width 3/4"
- Color Silver
Product Information
- Brand Idl Packaging
- MFR # ST-O-34-M
- Zoro # G6618903
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Width | 3/4" |
Overall Height | 7 |
Overall Length | 5 |
Overall Width | 3 |
Details
Seal Type | Open |
Material | Steel |
Color | Silver |
For Use With | Steel Strapping |
Weight | 3 |
Description
IDL Packaging 3/4" Open (Snap-On) Seals for Steel Strapping, Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, Krft, Lgl, 1/3Ast Pk (SMD15734)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- BICYCLE Standard Index Playing Cards, PK6 (1001512)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- Idl Packaging Steel Strapping Seals