Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 3/4", Closed, Push, PK1000
Mfr # ST-C-34
Zoro # G6618684
product price: $74.55
/pk 1000, $0.07/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 3/4"
- Material Steel
- Overall Length 9
- For Use With Steel Strapping
Product Information
- Brand Idl Packaging
- MFR # ST-C-34
- Zoro # G6618684
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Overall Length | 9 |
Width | 3/4" |
Overall Width | 4 |
Overall Height | 12 |
Details
Seal Type | Closed |
Material | Steel |
For Use With | Steel Strapping |
Color | Silver |
Weight | 14 |
Description
IDL Packaging 3/4" Closed (Push Type) Seals for Steel Strapping, Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- UNI-BALL Pen, Jetstream, 1.0Mm, Be (UBC33922)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White, 50/Bundle (55VK63)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear With Hang Hole (R34-HH)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- Idl Packaging Steel Strapping Seals