Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 1/2", Open, Snap-On, PK100
Mfr # ST-O-12-M
Zoro # G6619086
product price: $16.89
/pk 100, $0.17/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 1/2"
- Material Steel
- Width 1/2"
- Weight 2
Product Information
- Brand Idl Packaging
- MFR # ST-O-12-M
- Zoro # G6619086
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Width | 1/2" |
Overall Height | 7 |
Overall Width | 3 |
Overall Length | 5 |
Details
Seal Type | Open |
Material | Steel |
Weight | 2 |
Color | Silver |
For Use With | Steel Strapping |
Description
IDL Packaging 1/2" Open (Snap-On) Seals for Steel Strapping, Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Push, PK100 (ST-C-58-M)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK200 (3CTW2)
- Idl Packaging Steel Strapping Seals