Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 1 1/4", Closed, Push, PK5000
Mfr # ST-C-114
Zoro # G6619287
product price: $149.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 1 1/4"
- Material steel
- For Use With Steel Strapping
- Overall Length 12
Product Information
- Brand Idl Packaging
- MFR # ST-C-114
- Zoro # G6619287
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1 1/4" |
Overall Length | 12 |
Width | 1 1/4" |
Overall Height | 12 |
Overall Width | 6 |
Details
Seal Type | Closed |
Material | steel |
For Use With | Steel Strapping |
Finish | smooth |
Color | Silver |
Weight | 30 |
Description
IDL Packaging 1 1/4" Closed (Push Type) Seals for Steel Strapping, Box of 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1610, FLAG MADE IN USA, 2" X 2" (DL1610)
- EXPO Block Eraser, Felt, Gray (81505)
- RITE IN THE RAIN Retractable Ballpoint Pen, Medium 5.38 mm, Black (93K)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- Idl Packaging Steel Strapping Seals